Dugaleon VII White Ibex Coat Hook 12" X 6" White Ibex Resin Hanging Dimensional Sculpture w/ Hooks

  • Mfr # 608669

  • Zoro # G122884127


product price:  $55.15
/ea

Key Features

Material
Resin
Orientation
Vertical Only
Shape
Novelty
Assembly Required
No
Width
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608669
Zoro #
G122884127
UPC #
-
Country of Origin
China

Dimensions

Width
6.1 in
Length
12.2 in
Depth
5.51 in

Details

Material
Resin
Orientation
Vertical Only
Shape
Novelty
Assembly Required
No
Item
Wall Decor
Mirrored
No
Commercial Use
No
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Color
White
Finish Style
Paint Distressing
Outdoor Suitability
No
Style
Modern
Hooks Included
Yes
Construction Method
Handmade
Fringe/Tassels Included
No

Description

Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Crafted from durable resin, it showcases a modern style that complements various interior themes. The paint distressing adds a unique character, while the hanging dimensional sculpture design creates a captivating focal point. Equipped with hooks, it's easy to display and enhance your home decor effortlessly. 12.20-inch h x 6.10-inch w x 5.51-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.