
Dunes Beaches Vintage Travel Unframed Print Wall Art
Mfr # 394279
Zoro # G722888419
product price: $17.99
/eaKey Features
LED/Illuminated
No
Number of Pieces Included
1
Depth
0.1 in
Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394279
Zoro #
G722888419
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
12 in
Width
9 in
Details
LED/Illuminated
No
Number of Pieces Included
1
Material
Paper
Wall Mounting Hardware Included
No
Subject
Scenic & Cityscapes
Shape
Rectangle
Commercial Use
Yes
Finish
Matte
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Color
Navy Blue, Yellow
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Description
Unique and decorative, this dunes beaches vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.