
Dunes Beaches Vintage Travel Unframed Print Wall Art
Mfr # 394280
Zoro # G322887843
product price: $34.19
/eaKey Features
Subject
Nautical & Beach
Wall Mounting Hardware Included
No
Commercial Use
Yes
Set Type
Single Piece Item
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394280
Zoro #
G322887843
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Depth
0.1 in
Width
24 in
Details
Subject
Nautical & Beach
Wall Mounting Hardware Included
No
Commercial Use
Yes
Set Type
Single Piece Item
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Finish
Matte
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Material
Paper
Color
Blue, Orange
Shape
Rectangle
Description
Unique and decorative, this dunes beaches vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art, reproduced for you on paper, has a fresh and distinct taste to grace your walls with style. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.