Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunes Beaches Vintage Travel Unframed Print Wall Art

  • Mfr # 394282

  • Zoro # G222888100


product price: $24.99
/ea

Key Features

Material
Paper
Art Type
Print
Depth
0.1 in
Finish
Matte
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394282
Zoro #
G222888100
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Width
16 in
Length
24 in

Details

Material
Paper
Art Type
Print
Finish
Matte
Subject
Advertisements
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Blue, Orange
Number of Pieces Included
1
LED/Illuminated
No
Commercial Use
Yes
Wall Mounting Hardware Included
No
Set Type
Single Piece Item

Description

Add an air of fashion to your room and rejuvenate the space with this dunes beaches vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.