
Dunes Beaches Vintage Travel Unframed Print Wall Art
Mfr # 394283
Zoro # G222888902
product price: $19.99
/eaKey Features
Width
12 in
Color
Blue, Orange
LED/Illuminated
No
Subject
Advertisements
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394283
Zoro #
G222888902
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Depth
0.1 in
Length
18 in
Details
Color
Blue, Orange
LED/Illuminated
No
Subject
Advertisements
Set Type
Single Piece Item
Shape
Rectangle
Commercial Use
Yes
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Paper
Finish
Matte
Description
Unique and decorative, this dunes beaches vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 12 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.