Dusty Rose King Cotton Blend 1500 Thread Count Washable Duvet Cover Set

  • Mfr # 528220

  • Zoro # G422359820


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Depth
4.13 in
Height
10.25 in
Application Type
Yes
Width
14.63 in
Material
Egyptian Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528220
Zoro #
G422359820
UPC #
-
Country of Origin
India

Dimensions

Depth
4.13 in
Height
10.25 in
Width
14.63 in

Details

Application Type
Yes
Material
Egyptian Cotton
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this dusty rose king cotton blend 1500 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 10.25" H x 14.63" W x 4.13" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.