Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Earthly Secrets I Black Floater Frame Print Wall Art
- Mfr # 526419
- Zoro # G622892073
product price:Â
$
645.99
/ea
Key Features
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Art Type
Print
Primary Art Material
Canvas
Subject
Abstract
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526419
- Zoro #
- G622892073
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- Yes
- Art Type
- Primary Art Material
- Canvas
- Subject
- Abstract
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Material
- Canvas
- Commercial Use
- Yes
- Shape
- Rectangle
- Item
- Wall Art
- Color
- Brown
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 21 in
- Depth
- 3 in
- Length
- 61 in
Description
Bring some sizzle to your space with this eye-catching earthly secrets i black floater frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 61-inch H x 21-inch W x 3-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.