Shop HOMEROOTS
See all product information
Create Account
Enchanted Forest I 3 Black Framed Print Wall Art
- Mfr # 407840
- Zoro # G922895330
product price:Â
$
72.89
/ea
Key Features
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Landscape & Nature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407840
- Zoro #
- G922895330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 21 in
Details
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Subject
- Landscape & Nature
- Material
- Wood Print
- Wall Mounting Hardware Included
- No
- Color
- Green, Brown, Yellow
- Shape
- Rectangle
- Primary Art Material
- Wood
- Art Type
- Item
- Wall Art
Description
Bring some sizzle to your space with this eye-catching enchanted forest i 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.