Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Espresso and Bronze Adjustable Height Swivel Rolling Office Chair

  • Mfr # 556762

  • Zoro # G022367386


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Width
25 in
Material
Plywood, Powder Coated Steel
Color
Bronze
Overall Depth
27 in
Overall Height
41.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556762
Zoro #
G022367386
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Depth
27 in
Overall Height
41.3 in

Details

Item
Office Chair
Material
Plywood, Powder Coated Steel
Color
Bronze
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Far from just a perch when studying or working, this stylish espresso and bronze adjustable height swivel rolling office chair brings style and function to your workspace. This chair features a steel frame to provide sturdiness when the chair is in use. Comfortable and stylish, the durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 41.3-inch h x 25-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.