
Espresso and Silver Adjustable Height Swivel Rolling Office Chair
Mfr # 572167
Zoro # G522371180
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Material
Electroplated Steel, Aluminum Alloy, Chromed Steel
Assembly Required
Full Assembly Needed
Overall Height
40.6 in
Overall Width
26 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572167
Zoro #
G522371180
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.6 in
Overall Width
26 in
Overall Depth
24 in
Details
Material
Electroplated Steel, Aluminum Alloy, Chromed Steel
Item
Office Chair
Assembly Required
Full Assembly Needed
Color
Silver
Application Type
Yes
Description
Far from just a perch when studying or working, this stylish espresso and silver adjustable height swivel rolling office chair brings style and function to your workspace. Features a heavy-duty steel frame to provide you with years of durable use. Comfortable and stylish, the design with low back features a modern aesthetic changes the dynamic of the room for the better. The tufted stitching design combines old world craftsmanship with modern style. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 40.60-inch h x 26.00-inch w x 24.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.