Zoro Homepage

Espresso Carved Geometric Solid Wood Queen Bed Frame

  • Mfr # 554344

  • Zoro # G822369214


product price: $2,020.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Length
62 in
Overall Width
82 in
Overall Height
66 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554344
Zoro #
G822369214
UPC #
-
Country of Origin
India

Dimensions

Overall Length
62 in
Overall Width
82 in
Overall Height
66 in

Details

Commercial Use
No
Item
Standard Bed
Assembly Required
Partial Assembly Needed
Material
Solid Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this espresso brown carved geometric solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. The panel headboard and footboard feature gorgeous carved geometric detailing and a slightly distressed finish that give this bed a regal yet casual look and feel. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 66-inch H x 82-inch W x 62-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.