Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Espresso Inlaid Panels Solid Wood King Bed Frame

  • Mfr # 523667

  • Zoro # G722368607


product price: $1,202.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Material
Wood
Overall Height
43.3 in
Overall Length
79.1 in
Overall Width
83.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523667
Zoro #
G722368607
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
43.3 in
Overall Length
79.1 in
Overall Width
83.5 in

Details

Commercial Use
No
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this espresso brown inlaid panels solid wood king bed frame. Featuring a timeless and classic minimalist with inlaid panels design, this solid wood bed is built to last and not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43.3-inch h x 83.5-inch w x 79.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.