Espresso Metal Four Tier Corner Bookcase
- Mfr # 376535
- Zoro # G422906949
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Type
Corner
Depth
11 in
Height
61-1/2 in
Width
15-1/2 in
Shelf Capacity
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376535
- Zoro #
- G422906949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11 in
- Height
- 61-1/2 in
- Width
- 15-1/2 in
Details
- Item
- Bookcases
- Type
- Corner
- Color
- Espresso
- Shelf Capacity
- 35 lb
- Assembly
- Full Assembly Needed
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 35 lb
- Purposeful Distressing Type
- No Distressing
- Number of Shelf Tiers
- 4
- Bookcase Orientation
- Vertical
- Material
- Metal
- Room Divider
- No
- Shelves
- Yes
- Number of Drawers
- No
- Number of Pieces Included In Set
- 1
- Commercial Use
- No
- Back Panel
- No
- Finish
- Matte
- Frame Material
- Metal
Description
Super versatile, the espresso metal four tier corner bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 61.5-inch h x 15.5-inch w x 11-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.