Zoro Homepage

Espresso Rolling Bar Cart With Wine Storage

  • Mfr # 535095

  • Zoro # G722373038


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
32.32 in
Width
23.62 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Depth
14.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535095
Zoro #
G722373038
UPC #
-
Country of Origin
Colombia

Dimensions

Height
32.32 in
Width
23.62 in
Depth
14.76 in

Details

Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Wine

Description

This espresso rolling bar cart with wine storage is an essential addition to any modern home. Crafted with a manufactured wood frame and top, this rectangular-shaped cart features cabinets for convenient storage. The cart is equipped with wheels, allowing for easy transportation from room to room. In a rich espresso color, this cart effortlessly complements any decor style. With its built-in wine storage, you can display and hold up to 6 bottles of your favorite wines. Perfect for entertaining guests or simply enjoying a quiet night at home, this bar cart combines functionality and style in one sleek design. Update your living space with this versatile and practical addition to your furniture collection. 32.32-inch H x 23.62-inch W x 14.76-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.