
Espresso Rolling Bar Cart With Wine Storage
Mfr # 535101
Zoro # G122362564
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Width
21.6 in
Color
Wine
Height
35 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535101
Zoro #
G122362564
UPC #
-
Country of Origin
Colombia
Dimensions
Width
21.6 in
Height
35 in
Depth
16.3 in
Details
Item
Bar Carts and Server
Color
Wine
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
This espresso rolling bar cart with wine storage is not only stylish but also functional. The bar cart's frame and top are made of high-quality manufactured wood, ensuring durability. With its rectangular shape, it provides ample space for all your serving needs. The cart is equipped with wheels, making it easy to move around your space. The modern design and espresso color add a touch of elegance to any room decor. The cart features cabinets, allowing you to store and organize your bar essentials. Additionally, it has wine storage that can hold up to six bottles of your favorite wine. Perfect for entertaining guests or simply adding a sophisticated touch to your home, this bar cart is a must-have. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.