
Espresso Solid Wood King Upholstered Faux Leather Bed with Nailhead Trim
Mfr # 544781
Zoro # G222354513
product price: $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
65 in
Overall Width
87.8 in
Assembly Required
Full Assembly Needed
Material
Leather PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544781
Zoro #
G222354513
UPC #
-
Country of Origin
China
Dimensions
Overall Height
65 in
Overall Width
87.8 in
Overall Length
82.3 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Leather PU
Item
Standard Bed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this espresso solid wood king upholstered faux leather bed with nailhead trim. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 65-inch H x 87.8-inch W x 82.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.