
Faith Family and Friends Black Framed Print Wall Art
Mfr # 404629
Zoro # G922895248
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, White
Width
38 in
Art Type
Print
Number of Pieces Included
1
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404629
Zoro #
G922895248
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Length
14 in
Depth
1 in
Details
Color
Dark Brown, White
Art Type
Print
Number of Pieces Included
1
Shape
Rectangle
Subject
Text & Numbers
LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Item
Wall Art
Description
Unique and decorative, this faith family and friends black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.