
Faith Family and Friends Black Framed Print Wall Art
Mfr # 415268
Zoro # G522890865
product price:Â $37.99
/eaKey Features
LED/Illuminated
No
Length
10 in
Color
Beige, Golden Brown
Set Type
Single Piece Item
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415268
Zoro #
G522890865
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Depth
1 in
Width
14 in
Details
LED/Illuminated
No
Item
Wall Art
Color
Beige, Golden Brown
Set Type
Single Piece Item
Subject
Text & Numbers
Material
MDF Paper Print Texture
Shape
Rectangle
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching faith family and friends black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.