
Faith Family Farming Black Framed Print Wall Art
Mfr # 405055
Zoro # G822890978
product price:Â $56.99
/eaKey Features
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
1
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405055
Zoro #
G822890978
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
18 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
1
Primary Art Material
Paper
Item
Wall Art
Color
Red, White, Green
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Set Type
Single Piece Item
Description
Bring some sizzle to your space with this eye-catching faith family farming black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.