
Faith Family Farming Friends 2 Black Framed Print Wall Art
Mfr # 405343
Zoro # G922889612
product price:Â $46.55
/eaKey Features
Length
15 in
Primary Art Material
Paper
Shape
Square
Art Type
Print
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
405343
Zoro #
G922889612
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Primary Art Material
Paper
Item
Wall Art
Shape
Square
Art Type
Print
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Number of Pieces Included
1
LED/Illuminated
No
Material
Wood Paper
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Description
Bring some sizzle to your space with this eye-catching faith family farming friends 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.