Faith Family Farming Rooster Black Framed Wall Art

  • Mfr # 573948

  • Zoro # G622893261


product price:  $71.99
/ea

Key Features

Material
Paper
Art Type
Print
Color
Black, White
Depth
1 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573948
Zoro #
G622893261
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
14 in
Length
18 in

Details

Material
Paper
Art Type
Print
Color
Black, White
Assembly Required
No Assembly Needed
Subject
Animals
Set Type
Single Piece Item
Item
Wall Art
Commercial Use
Yes
Shape
Rectangle
LED/Illuminated
No
Subject Pattern
Rooster
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper

Description

The faith family farming rooster black framed wall art is the perfect decorative accessory for your home. Bring a little bit of the farm indoors when you hang this rooster artwork. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch h x 14-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.