
Faith Family Friends 2 Black Framed Print Wall Art
Mfr # 406431
Zoro # G822893382
product price:Â $92.65
/ea
Free Shipping & Returns
Key Features
Subject
Text & Numbers
Set Type
Single Piece Item
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406431
Zoro #
G822893382
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Length
15 in
Depth
1 in
Details
Subject
Text & Numbers
Set Type
Single Piece Item
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
1
Shape
Rectangle
Description
Unique and decorative, this faith family friends 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.