
Faith Hope and Love 1 Black Framed Print Wall Art
Mfr # 415276
Zoro # G122891620
product price:Â $59.99
/eaKey Features
LED/Illuminated
No
Subject
Landscape & Nature
Width
18 in
Length
14 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415276
Zoro #
G122891620
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
LED/Illuminated
No
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Color
Tan, Ivory
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Item
Wall Art
Primary Art Material
Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Description
Add an air of fashion to your room and rejuvenate the space with this faith hope and love 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.