
Faith Hope and Love 2 Black Framed Print Wall Art
Mfr # 405132
Zoro # G522895303
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Material
Wood Product Paper Print Uv Coating
Depth
1 in
Number of Pieces Included
1
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405132
Zoro #
G522895303
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
33 in
Details
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
1
Art Type
Print
Shape
Rectangle
Item
Wall Art
Set Type
Single Piece Item
Color
Red, Black, White
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this faith hope and love 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.