
Faith*Family*Friends Black Framed Print Wall Art
Mfr # 415352
Zoro # G822888197
product price:Â $45.15
/eaKey Features
Wall Mounting Hardware Included
No
Material
Paper/Wood
Art Type
Print
Depth
1 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415352
Zoro #
G822888197
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
8 in
Width
20 in
Details
Wall Mounting Hardware Included
No
Material
Paper/Wood
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Red, Orange, Cream
Number of Pieces Included
1
LED/Illuminated
No
Shape
Rectangle
Subject
Text & Numbers
Item
Wall Art
Description
The faith*family*friends black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 8-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.