
Families are Forever 1 Black Framed Print Wall Art
Mfr # 405164
Zoro # G622889790
product price: $48.99
/eaKey Features
Number of Pieces Included
1
Material
Paper/Wood
Width
14 in
Depth
1 in
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405164
Zoro #
G622889790
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
14 in
Details
Number of Pieces Included
1
Material
Paper/Wood
Item
Wall Art
Set Type
Single Piece Item
Shape
Square
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Color
Red, Orange, Cream
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Description
Bring some sizzle to your space with this eye-catching families are forever 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.