
Family Still Life 1 Black Framed Print Wall Art
Mfr # 405141
Zoro # G122888781
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
14 in
Depth
1 in
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405141
Zoro #
G122888781
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
1
Material
MDF Paper Print Texture
Color
Tan, Brown
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this family still life 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.