
Fanal Martin Podt Ready to Hang Framed Print Black Frame Black Framed Print Wall Art
Mfr # 405496
Zoro # G422894444
product price:Â $66.89
/eaKey Features
Primary Art Material
Paper
LED/Illuminated
No
Length
15 in
Art Type
Print
Material
Wood Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405496
Zoro #
G422894444
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
21 in
Depth
1 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Material
Wood Paper
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Color
Red, Orange, Cream
Number of Pieces Included
1
Description
Bring some sizzle to your space with this eye-catching fanal martin podt ready to hang framed print black frame black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.