
Farm in the Fall Scenery Hand Painted Mouth Blown Glass Ornament
Mfr # 477444
Zoro # G322894612
product price: $42.49
/eaKey Features
Outdoor Use
No
Shatterproof
No
Attachment Type
Hanging Ornament
Depth
4 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477444
Zoro #
G322894612
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
4 in
Length
4 in
Details
Outdoor Use
No
Shatterproof
No
Attachment Type
Hanging Ornament
Commercial Use
No
Number in Set
1
Pattern
Solid
Occasion
Christmas
Style
Contemporary
Type
Ball Ornament
Theme
Animal
Color
Green, Red, Orange
Material
Glass
Item
Christmas Ornaments
Description
Reminiscence on the times you grew up in the farm around the peace and quite with the Farm in the Fall Scenery Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 4" x 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.