
FARM SWEET FARM MILK CAN Black Framed Print Wall Art
Mfr # 529773
Zoro # G122890319
product price:Â $74.69
/eaKey Features
Depth
1 in
Width
14 in
Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529773
Zoro #
G122890319
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Shape
Rectangle
Material
Wood
Item
Wall Art
Art Type
Print
Commercial Use
Yes
Subject Pattern
Cow
Wall Mounting Hardware Included
Yes
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Color
Black, White
Subject
Animals
Description
Bring some sizzle to your space with this eye-catching farm sweet farm milk can black framed print wall art. Bring a little bit of the farm indoors when you hang this cow artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.