
FARM SWEET FARM MILK CAN White Framed Print Wall Art
Mfr # 529775
Zoro # G722893314
product price: $74.69
/eaKey Features
Set Type
Single Piece Item
LED/Illuminated
No
Subject Pattern
Cow
Number of Pieces Included
1
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529775
Zoro #
G722893314
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Set Type
Single Piece Item
LED/Illuminated
No
Subject Pattern
Cow
Number of Pieces Included
1
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Animals
Commercial Use
Yes
Material
Wood
Color
Black, White
Item
Wall Art
Description
This farm sweet farm milk can white framed print wall art will add a beautiful decorative accent to your decor. Bring a little bit of the farm indoors when you hang this cow artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.