Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farmhouse Blessings 1 Black Framed Print Wall Art

  • Mfr # 415275

  • Zoro # G222891612


product price: $59.99
/ea

Key Features

Primary Art Material
Paper
Set Type
Single Piece Item
Art Type
Print
Color
Tan, Ivory
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415275
Zoro #
G222891612
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
18 in
Depth
1 in

Details

Primary Art Material
Paper
Set Type
Single Piece Item
Art Type
Print
Color
Tan, Ivory
LED/Illuminated
No
Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Number of Pieces Included
1
Material
Wood Product Paper Print Uv Coating
Subject
Landscape & Nature

Description

This farmhouse blessings 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.