
Farmhouse Blues II 1 Black Framed Print Wall Art
Mfr # 416173
Zoro # G722891174
product price: $48.99
/eaKey Features
Depth
1 in
Length
14 in
Number of Pieces Included
1
Primary Art Material
Wood
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416173
Zoro #
G722891174
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
14 in
Details
Number of Pieces Included
1
Primary Art Material
Wood
Item
Wall Art
Set Type
Single Piece Item
LED/Illuminated
No
Assembly Required
No Assembly Needed
Material
Wood Print
Shape
Square
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Color
Blue, White, Green
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching farmhouse blues ii 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.