
Festive Glitter Red Cardinal Hand Painted Mouth Blown Glass Ornament
Mfr # 477466
Zoro # G022895193
product price: $24.99
/eaKey Features
Material
Glass
Style
Traditional
Depth
2.5 in
Outdoor Use
No
Type
Finial Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477466
Zoro #
G022895193
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Depth
2.5 in
Length
4 in
Details
Material
Glass
Style
Traditional
Outdoor Use
No
Type
Finial Ornament
Attachment Type
Hanging Ornament
Pattern
Solid
Color
Red, White, Green
Shatterproof
No
Commercial Use
No
Number in Set
1
Occasion
Christmas
Item
Christmas Ornaments
Theme
Animal
Description
Bring some whimsical festive cheer to your space with the Festive Glitter Red Cardinal Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval tear drop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.