Festive Snowman on his way Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477478

  • Zoro # G322890256


product price:  $35.99
/ea

Key Features

Occasion
Christmas
Material
Glass
Length
3 in
Type
Ball Ornament
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477478
Zoro #
G322890256
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Depth
3 in

Details

Occasion
Christmas
Material
Glass
Type
Ball Ornament
Commercial Use
No
Theme
Christmas
Outdoor Use
No
Attachment Type
Hanging Ornament
Style
Traditional
Item
Christmas Ornaments
Pattern
Solid
Shatterproof
No
Number in Set
1
Color
Red, White

Description

Endearingly charming and cute, the Festive Snowman on his way Hand Painted Mouth Blown Glass Ornament enhances the festive spirit in the right way. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.