
FIND BEAUTY IN THE MOMENT Black Framed Print Wall Art
Mfr # 529719
Zoro # G322890362
product price: $74.69
/eaKey Features
Subject
People
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529719
Zoro #
G322890362
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Subject
People
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
LED/Illuminated
No
Art Type
Print
Item
Wall Art
Shape
Rectangle
Material
Wood
Color
Pink
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this find beauty in the moment black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.