
FIND BEAUTY IN THE MOMENT Black Framed Print Wall Art
Mfr # 529720
Zoro # G422892037
product price: $74.69
/eaKey Features
Length
14 in
Assembly Required
No Assembly Needed
Width
18 in
Color
Pink
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529720
Zoro #
G422892037
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Pink
Wall Mounting Hardware Included
Yes
Primary Art Material
Wood
LED/Illuminated
No
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
Shape
Rectangle
Number of Pieces Included
1
Material
Wood
Subject
People
Description
Bring some sizzle to your space with this eye-catching find beauty in the moment black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.