FIND BEAUTY IN THE MOMENT Black Framed Print Wall Art

  • Mfr # 529721

  • Zoro # G422893416


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Wood
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529721
Zoro #
G422893416
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
18 in
Length
14 in

Details

Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Wood
Set Type
Single Piece Item
LED/Illuminated
No
Assembly Required
No Assembly Needed
Item
Wall Art
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Material
Wood
Subject
People
Color
Pink

Description

This find beauty in the moment black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.