
FIND BEAUTY IN THE MOMENT White Framed Print Wall Art
Mfr # 529722
Zoro # G122894300
product price:Â $74.69
/eaKey Features
Width
18 in
Art Type
Print
Assembly Required
No Assembly Needed
Length
14 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529722
Zoro #
G122894300
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Commercial Use
Yes
Material
Wood
Color
Pink
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Subject
People
Number of Pieces Included
1
Primary Art Material
Wood
LED/Illuminated
No
Set Type
Single Piece Item
Description
Unique and decorative, this find beauty in the moment white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.