Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Black Oval Dining Set with Four Chairs

  • Mfr # 571705

  • Zoro # G722364555


product price: $6,079.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width
79 in
Length
43 in
Tabletop Color
Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571705
Zoro #
G722364555
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
79 in
Length
43 in
Height
30 in

Details

Commercial Use
No
Item
Dining Set
Tabletop Color
Black
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece black oval dining set with four chairs is right for you. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.