Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Black Oval Dining Set with Four Chairs

  • Mfr # 571706

  • Zoro # G222346532


product price: $6,079.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Black
Height
30 in
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571706
Zoro #
G222346532
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
43 in
Width
79 in

Details

Item
Dining Set
Tabletop Color
Black
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

This five piece black oval dining set with four chairs will elevate the decor of your room, inspiring compliments from any guest. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 4 windsor back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 79-inch W x 43-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.