
Five Piece Black Oval Dining Set with Four Chairs
Mfr # 571720
Zoro # G222363096
product price: $5,959.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Tabletop Material
Wood
Tabletop Color
Black
Length
43 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571720
Zoro #
G222363096
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
43 in
Width
79 in
Details
Tabletop Material
Wood
Tabletop Color
Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Set
Description
This five piece black oval dining set with four chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 79-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.