Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Black Round Dining Set with Four Chairs

  • Mfr # 571708

  • Zoro # G722358158


product price: $5,059.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Black
Tabletop Material
Wood
Length
47 in
Commercial Use
No
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571708
Zoro #
G722358158
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
47 in
Height
30 in
Width
47 in

Details

Tabletop Color
Black
Tabletop Material
Wood
Item
Dining Set
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece black round dining set with four chairs is right for you. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 4 windsor back chairs that allows you to enjoy meals in the company of people closest to you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 47-inch W x 47-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.