
Five Piece Brown and Black Oval Dining Set with Four Chairs
Mfr # 571707
Zoro # G322357698
product price: $6,079.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Tabletop Material
Wood
Length
43 in
Tabletop Color
Brown Black
Height
30 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571707
Zoro #
G322357698
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
43 in
Height
30 in
Width
79 in
Details
Tabletop Material
Wood
Tabletop Color
Brown Black
Item
Dining Set
Assembly Required
Partial Assembly Needed
Commercial Use
No
Description
This five piece brown and black oval dining set with four chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. A manufactured wood flat surface sits atop this solid wood base, giving this oval a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 79-inch W x 43-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.