Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Brown and Black Round Dining Set with Four Chairs

  • Mfr # 571710

  • Zoro # G222374603


product price: $5,059.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Material
Wood
Tabletop Color
Brown Black
Height
30 in
Length
47 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571710
Zoro #
G222374603
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
47 in
Width
47 in

Details

Tabletop Material
Wood
Tabletop Color
Brown Black
Item
Dining Set
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece brown and black round dining set with four chairs is right for you. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 4 windsor back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch H x 47-inch W x 47-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.