
Five Piece Brown and Black Round Dining Set with Four Chairs
Mfr # 571725
Zoro # G722354839
product price: $4,939.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Width
47 in
Tabletop Color
Brown Black
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571725
Zoro #
G722354839
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
47 in
Length
47 in
Height
30 in
Details
Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Black
Item
Dining Set
Commercial Use
No
Description
This five piece brown and black round dining set with four chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Add flexibility and versatility to your space with a table that expands or contracts with your needs. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 47-inch W x 47-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.