Shop HOMEROOTS
See all product information
Create Account
Five Piece Brown and Black Solid Wood Dining Set with Four Chairs
- Mfr # 510907
- Zoro # G423426446
product price:
$
2,891.99
/ea
Free Shipping & Returns
Key Features
Table Shape
Rectangular
Table Frame Color
Natural
Table Height
71 in
Table Length
29 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510907
- Zoro #
- G423426446
- UPC #
- -
- Country of Origin
- Viet Nam
- Table Shape
- Rectangular
- Table Frame Color
- Natural
- Item
- Outdoor Dining Set
- Assembly
- Unassembled
- Maximum Number of Table Seats
- 5
- Tabletop Material
- Solid Wood
- Table Finish
- Natural Wood
Dimensions
- Table Height
- 71 in
- Table Length
- 29 in
- Table Width
- 32 in
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece brown and black solid wood dining set with four chairs is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 29-inch H x 32-inch W x 71-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.