Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Brown Round Solid Wood Dining Set with Four Chairs

  • Mfr # 644504

  • Zoro # G422345731


product price: $5,149.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Solid Wood
Width
48 in
Commercial Use
No
Height
30 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644504
Zoro #
G422345731
UPC #
-
Country of Origin
India

Dimensions

Width
48 in
Height
30 in
Length
48 in

Details

Tabletop Material
Solid Wood
Commercial Use
No
Item
Dining Set
Tabletop Color
Brown
Assembly Required
Full Assembly Needed

Description

This five piece brown round solid wood dining set with four chairs will elevate the decor of your room, inspiring compliments from any guest. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a set of 4 solid back chairs that allows you to enjoy meals in the company of people closest to you. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30.00-inch h x 48.00-inch w x 48.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.