
Five Piece Brown Round Solid Wood Dining Set with Four Chairs
Mfr # 644506
Zoro # G822346857
product price: $5,289.99
/eaKey Features
Commercial Use
No
Tabletop Material
Solid Wood
Tabletop Color
Brown
Width
48 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644506
Zoro #
G822346857
UPC #
-
Country of Origin
India
Dimensions
Width
48 in
Height
30 in
Length
48 in
Details
Commercial Use
No
Tabletop Material
Solid Wood
Tabletop Color
Brown
Item
Dining Set
Assembly Required
Full Assembly Needed
Description
This five piece brown round solid wood dining set with four chairs is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30.00-inch h x 48.00-inch w x 48.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.