Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Five Piece Brown Round Solid Wood Dining Set with Four Chairs

  • Mfr # 644508

  • Zoro # G222369425


product price: $5,149.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Brown
Tabletop Material
Solid Wood
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644508
Zoro #
G222369425
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
48 in
Length
48 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Color
Brown
Tabletop Material
Solid Wood
Item
Dining Set

Description

This five piece brown round solid wood dining set with four chairs is crafted from the finest materials and built to last, with a timeless design that will never go out of style. This round table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30.00-inch h x 48.00-inch w x 48.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.